FAG

FAG Felt seal FSV512

  • ERIKS:12626770
  • Manufacturer:4012801214865
Image 1
Save to list

€35.20/ pieceexcl. VAT

€42.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
85.9 mm
Width
11 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C