FAG

FAG Felt seal FSV506

  • ERIKS:12626766
  • Manufacturer:4012801479950
Image 1
Save to list

€22.67/ pieceexcl. VAT

€27.43incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
44.9 mm
Width
9 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C