

€196.67/ pieceexcl. VAT
€237.97incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FSV |
Outer Diameter | 206.2 mm |
Width | 16.5 mm |
Material | Steel, Felt, NBR |
Operating temperature | from -30 to 100 °C |