FAG

FAG Felt seal FSV228

  • ERIKS:12626762
  • Manufacturer:4012801479905
Image 1
Save to list

€122.15/ pieceexcl. VAT

€147.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
181.2 mm
Width
16.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C