FAG

FAG Felt seal FSV219

  • ERIKS:12626754
  • Manufacturer:4012801479837
Image 1
Save to list

€85.55/ pieceexcl. VAT

€103.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
134.7 mm
Width
14.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C