

€59.48/ pieceexcl. VAT
€71.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FSV |
Outer Diameter | 70.9 mm |
Width | 10 mm |
Material | Steel, Felt, NBR |
Operating temperature | from -30 to 100 °C |