FAG

FAG Felt seal for SES bearing housings EFS616

  • ERIKS:14280157
  • Manufacturer:4064327019790
Image 1
Save to list

€92.63/ pieceexcl. VAT

€112.08incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
141 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 616 C

  • Eriks:23770949
  • Manufacturer:TSN 616 C

€55.48/ pieceexcl. VAT

€67.13incl. VAT

Estimated delivery date - 10/11/2026