FAG

FAG Felt seal for SES bearing housings EFS615

  • ERIKS:14280158
  • Manufacturer:4064327017680
Image 1
Save to list

€81.17/ pieceexcl. VAT

€98.22incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
12 mm
Width
111 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 615 C

  • Eriks:23770945
  • Manufacturer:TSN 615 C

€38.16/ pieceexcl. VAT

€46.17incl. VAT

Estimated delivery date - 10/11/2026