FAG

FAG Felt seal for SES bearing housings EFS613

  • ERIKS:14280159
  • Manufacturer:4064327029805
Image 1
Save to list

€76.08/ pieceexcl. VAT

€92.06incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
12 mm
Width
101 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 613 C

  • Eriks:23770941
  • Manufacturer:TSN 613 C

€30.08/ pieceexcl. VAT

€36.40incl. VAT

6 In stock - Estimated delivery date 10/11/2026