FAG

FAG Felt seal for SES bearing housings EFS612

  • ERIKS:14280160
  • Manufacturer:4064327029799
Image 1
Save to list

€67.51/ pieceexcl. VAT

€81.69incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
11.5 mm
Width
95.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 612 C

  • Eriks:23770937
  • Manufacturer:TSN 612 C

€30.62/ pieceexcl. VAT

€37.05incl. VAT

Estimated delivery date - 10/11/2026