

€52.47/ pieceexcl. VAT
€63.49incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | EFS |
Outer Diameter | 10.5 mm |
Width | 80.5 mm |
Material | Steel, Felt, NBR |
Operating temperature | from -30 to 100 °C |
€25.46/ pieceexcl. VAT
€30.81incl. VAT
Estimated delivery date - 10/11/2026