FAG

FAG Felt seal for SES bearing housings EFS519

  • ERIKS:14280165
  • Manufacturer:4064327029119
Image 1
Save to list

€75.14/ pieceexcl. VAT

€90.92incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
141 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 519 C

  • Eriks:23770877
  • Manufacturer:TSN 519 C

€61.17/ pieceexcl. VAT

€74.02incl. VAT

Estimated delivery date - 10/11/2026