FAG

FAG Felt seal for SES bearing housings EFS518

  • ERIKS:14280166
  • Manufacturer:4064327020123
Image 1
Save to list

€73.79/ pieceexcl. VAT

€89.29incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
12 mm
Width
111 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 518 C

  • Eriks:23221610
  • Manufacturer:TSN 518 C

€34.09/ pieceexcl. VAT

€41.25incl. VAT

8 In stock - Estimated delivery date 10/11/2026