FAG

FAG Felt seal for SES bearing housings EFS515

  • ERIKS:14280169
  • Manufacturer:4064327020109
Image 1
Save to list

€58.69/ pieceexcl. VAT

€71.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
11.5 mm
Width
95.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 515 C

  • Eriks:23770857
  • Manufacturer:TSN 515 C

€27.35/ pieceexcl. VAT

€33.09incl. VAT

6 In stock - Estimated delivery date 10/11/2026