FAG

FAG Felt seal for SES bearing housings EFS219

  • ERIKS:14280176
  • Manufacturer:4064327019967
Image 1
Save to list

€64.71/ pieceexcl. VAT

€78.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
141 mm
Width
13 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C