FAG

FAG Felt seal for SES bearing housings EFS216

  • ERIKS:14280179
  • Manufacturer:4064327017208
Image 1
Save to list

€42.44/ pieceexcl. VAT

€51.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
111.9 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C