FAG

FAG Felt seal for SES bearing housings EFS214

  • ERIKS:14280181
  • Manufacturer:4064327017222
Image 1
Save to list

€38.82/ pieceexcl. VAT

€46.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
120.5 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C