FAG

FAG Felt seal for SES bearing housings EFS211-311

  • ERIKS:14280182
  • Manufacturer:4064327019660
Image 1
Save to list

€38.50/ pieceexcl. VAT

€46.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
86 mm
Width
11 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C