

€20.36/ pieceexcl. VAT
€24.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FEELER-GAUGE |
Blade length | 100 mm |
Number of blades | 13 |
Measuring range minimum value | 0.03 mm |
Measuring range maximum value | 0.2 mm |