FAG

FAG Double-row spherical roller bearing Tapered bore With sealing WS22224-E1-XL-K-2RSR

  • ERIKS:14182917
Image 1
Save to list

€844.46/ pieceexcl. VAT

€1,021.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
69 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
740 kN
Dynamic load rating
640 kN
Limiting speed
920 rpm