FAG

FAG Double-row spherical roller bearing Tapered bore With sealing WS22216-E1-XL-K-2RSR

  • ERIKS:13559959
  • Manufacturer:4047643337755
Image 1
Save to list

€335.85/ pieceexcl. VAT

€406.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
40 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
270 kN
Dynamic load rating
250 kN
Limiting speed
1.54 rpm