FAG

FAG Double-row spherical roller bearing Tapered bore for vibrating screens 22320-E1-XL-K-T41A

  • ERIKS:13251352
  • Manufacturer:4026677810823
Image 1
Save to list

€856.39/ pieceexcl. VAT

€1,036.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
920 kN
Dynamic load rating
810 kN
Limiting speed
3.3 rpm
Reference speed
2.38 rpm
Alternatives

€732.22/ pieceexcl. VAT

€885.99incl. VAT

Estimated delivery date - 11/11/2026