

€31,799.55/ pieceexcl. VAT
€38,477.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 420 mm |
Outer Diameter | 700 mm |
Width | 280 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 12.6 kN |
Dynamic load rating | 7.4 kN |
Limiting speed | 720 rpm |
Reference speed | 270 rpm |