

€26,620.18/ pieceexcl. VAT
€32,210.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 380 mm |
Outer Diameter | 620 mm |
Width | 243 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 9.7 kN |
Dynamic load rating | 5.8 kN |
Limiting speed | 850 rpm |
Reference speed | 325 rpm |