

€25,423.34/ pieceexcl. VAT
€30,762.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 360 mm |
Outer Diameter | 600 mm |
Width | 243 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 9.1 kN |
Dynamic load rating | 5.6 kN |
Limiting speed | 890 rpm |
Reference speed | 350 rpm |