

€19,485.42/ pieceexcl. VAT
€23,577.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 340 mm |
Outer Diameter | 580 mm |
Width | 243 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 8.8 kN |
Dynamic load rating | 5.4 kN |
Limiting speed | 900 rpm |
Reference speed | 370 rpm |