

€11,028.75/ pieceexcl. VAT
€13,344.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 200 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.4 kN |
Dynamic load rating | 3.95 kN |
Limiting speed | 1.1 rpm |
Reference speed | 450 rpm |