

€8,352.70/ pieceexcl. VAT
€10,106.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 280 mm |
Outer Diameter | 460 mm |
Width | 180 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.2 kN |
Dynamic load rating | 3.3 kN |
Limiting speed | 1.23 rpm |
Reference speed | 520 rpm |