FAG

FAG Double-row spherical roller bearing Tapered bore 24156-BE-XL-K30-C3

  • ERIKS:13251530
  • Manufacturer:4047643155878
Image 1
Save to list

€7,955.15/ pieceexcl. VAT

€9,625.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
5.2 kN
Dynamic load rating
3.3 kN
Limiting speed
1.23 rpm
Reference speed
520 rpm