FAG

FAG Double-row spherical roller bearing Tapered bore 24140-BE-XL-K30-C4

  • ERIKS:13251519
  • Manufacturer:4012802577747
Image 1
Save to list

€3,572.30/ pieceexcl. VAT

€4,322.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
140 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.8 kN
Dynamic load rating
1.88 kN
Limiting speed
1.78 rpm
Reference speed
840 rpm