

€2,110.44/ pieceexcl. VAT
€2,553.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 109 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.9 kN |
Dynamic load rating | 1.26 kN |
Limiting speed | 2.11 rpm |
Reference speed | 1.06 rpm |
€1,836.18/ pieceexcl. VAT
€2,221.78incl. VAT
1 In stock - Estimated delivery date 10/11/2026