

€1,849.81/ pieceexcl. VAT
€2,238.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 109 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.8 kN |
Dynamic load rating | 1.22 kN |
Limiting speed | 2.18 rpm |
Reference speed | 1.14 rpm |
€1,698.64/ pieceexcl. VAT
€2,055.35incl. VAT
Estimated delivery date - 10/11/2026