

€1,523.63/ pieceexcl. VAT
€1,843.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 100 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.52 kN |
Dynamic load rating | 1.05 kN |
Limiting speed | 2.37 rpm |
Reference speed | 1.27 rpm |
€1,420.91/ pieceexcl. VAT
€1,719.30incl. VAT
Estimated delivery date - 10/11/2026