

€1,344.90/ pieceexcl. VAT
€1,627.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Width | 85 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.19 kN |
Dynamic load rating | 800 kN |
Limiting speed | 2.65 rpm |
Reference speed | 1.43 rpm |
€1,180.93/ pieceexcl. VAT
€1,428.93incl. VAT
Estimated delivery date - 10/11/2026