

€24,522.89/ pieceexcl. VAT
€29,672.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 480 mm |
Outer Diameter | 700 mm |
Width | 218 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 10.7 kN |
Dynamic load rating | 5.6 kN |
Limiting speed | 770 rpm |
Reference speed | 385 rpm |