FAG

FAG Double-row spherical roller bearing Tapered bore 24080-BEA-XL-K30-MB1-C3

  • ERIKS:14187450
Image 1
Save to list

€14,939.61/ pieceexcl. VAT

€18,076.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
400 mm
Outer Diameter
600 mm
Width
200 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
8.1 kN
Dynamic load rating
4.5 kN
Limiting speed
920 rpm
Reference speed
495 rpm