FAG

FAG Double-row spherical roller bearing Tapered bore 24068-BEA-XL-K30-MB1-C3

  • ERIKS:14187287
Image 1
Save to list

€8,820.50/ pieceexcl. VAT

€10,672.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
6.2 kN
Dynamic load rating
3.55 kN
Limiting speed
1.08 rpm
Reference speed
610 rpm