FAG

FAG Double-row spherical roller bearing Tapered bore 24060-BE-XL-K30-C4

  • ERIKS:13251497
  • Manufacturer:4012802509120
Image 1
Save to list

€6,120.53/ pieceexcl. VAT

€7,405.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
160 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
4.9 kN
Dynamic load rating
2.85 kN
Limiting speed
1.25 rpm
Reference speed
720 rpm