

€5,829.74/ pieceexcl. VAT
€7,053.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.9 kN |
Dynamic load rating | 2.85 kN |
Limiting speed | 1.25 rpm |
Reference speed | 720 rpm |
€6,194.07/ pieceexcl. VAT
€7,494.82incl. VAT
Estimated delivery date - 10/11/2026