FAG

FAG Double-row spherical roller bearing Tapered bore 24056-BE-XL-K30-C4

  • ERIKS:14181552
Image 1
Save to list

€5,169.51/ pieceexcl. VAT

€6,255.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
140 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.95 kN
Dynamic load rating
2.29 kN
Limiting speed
1.42 rpm
Reference speed
800 rpm