

€4,085.05/ pieceexcl. VAT
€4,942.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 140 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.65 kN |
Dynamic load rating | 2.21 kN |
Limiting speed | 1.51 rpm |
Reference speed | 880 rpm |
€3,212.95/ pieceexcl. VAT
€3,887.67incl. VAT
Estimated delivery date - 10/11/2026