

€1,842.37/ pieceexcl. VAT
€2,229.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 100 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.86 kN |
Dynamic load rating | 1.16 kN |
Limiting speed | 2.14 rpm |
Reference speed | 1.33 rpm |
€1,927.92/ pieceexcl. VAT
€2,332.78incl. VAT
Estimated delivery date - 10/11/2026