FAG

FAG Double-row spherical roller bearing Tapered bore 24038-BE-XL-K30

  • ERIKS:13251472
  • Manufacturer:4012802485417
Image 1
Save to list

€1,842.37/ pieceexcl. VAT

€2,229.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
100 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.86 kN
Dynamic load rating
1.16 kN
Limiting speed
2.14 rpm
Reference speed
1.33 rpm
Alternatives

€1,927.92/ pieceexcl. VAT

€2,332.78incl. VAT

Estimated delivery date - 11/11/2026