

€1,636.84/ pieceexcl. VAT
€1,980.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 100 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.77 kN |
Dynamic load rating | 1.13 kN |
Limiting speed | 2.2 rpm |
Reference speed | 1.42 rpm |
€1,729.27/ pieceexcl. VAT
€2,092.42incl. VAT
Estimated delivery date - 10/11/2026