

€1,005.33/ pieceexcl. VAT
€1,216.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.09 kN |
Dynamic load rating | 680 kN |
Limiting speed | 2.75 rpm |
Reference speed | 1.79 rpm |
€1,005.60/ pieceexcl. VAT
€1,216.78incl. VAT
Estimated delivery date - 10/11/2026