

€12,565.59/ pieceexcl. VAT
€15,204.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6 kN |
Dynamic load rating | 2.55 kN |
Limiting speed | 1.04 rpm |
Reference speed | 570 rpm |