

€11,467.05/ pieceexcl. VAT
€13,875.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 460 mm |
Outer Diameter | 620 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.4 kN |
Dynamic load rating | 2.27 kN |
Limiting speed | 1.08 rpm |
Reference speed | 590 rpm |