

€10,555.37/ pieceexcl. VAT
€12,772.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 440 mm |
Outer Diameter | 600 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.2 kN |
Dynamic load rating | 2.23 kN |
Limiting speed | 1.13 rpm |
Reference speed | 620 rpm |