FAG

FAG Double-row spherical roller bearing Tapered bore 23980-B-K-MB-T52BW

  • ERIKS:14178044
Image 1
Save to list

€9,432.96/ pieceexcl. VAT

€11,413.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
239
Inner Diameter
400 mm
Outer Diameter
540 mm
Width
106 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.15 kN
Dynamic load rating
1.83 kN
Limiting speed
1.29 rpm
Reference speed
710 rpm