

€8,574.65/ pieceexcl. VAT
€10,375.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Width | 106 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.15 kN |
Dynamic load rating | 1.83 kN |
Limiting speed | 1.29 rpm |
Reference speed | 710 rpm |